GE Lighting F30T8/CW 6PK T8 30W Preheat | Graybar Store
GE Lighting - T8 30W Preheat - F30T8/CW 6PK
+ / - Hover over image to Zoom
Other Views

    T8 30W Preheat

    Manufacturer: GE Lighting
    Manufacturer #: F30T8/CW 6PK
    SKU: 88111747
    $8.87
    Checking Pricing
         
    Wattage:30
    Rated Life (Hour):7500
    Initial/Mean Lumens:2150/1980
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F30T8/CW 6PK
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 2150/1980
    Product Overview:
    Garage & Basement T8 30W linear fluorescent lamp with G13 base, color temperature 4100K, 7500 rated life hours, initial/mean lumens 2150/1980 for large space applications.
    • CRI 60
    • Ideal for utility use
    • Last 3.4 years based on 6 hours per day usage
    • Alternate Part Number: 10316