GE Lighting T8 30W Preheat | Graybar Store
GE Lighting - T8 30W Preheat
+ / - Hover over image to Zoom
Other Views

    T8 30W Preheat

    Manufacturer: GE Lighting
         

    T8 preheat fluorescent lamp with medium bi-pin base for garage and basement use.

    The characteristics of fluorescent lamps vary widely according to lamp type but they generally have the following advantages:

    Low Operating Costs

    • Efficient fluorescent lamps can cost significantly less to operate over their lifetime than incandescent lamps.

    Long life

    • Life ratings for fluorescent lamps range from 36,000 to 55,000 hours based on the industry standard of 3 burning hours per start.

    Flexibility

    • Fluorescent lamps area available in a wide range of sizes, shapes, performance and wattage ratings
    See More >>
    • Manufacturer GE Lighting
    • Base Type G13
    • Bulb Shape T8
    • Length (Inch) 36
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial/Mean Lumens
    Color Temperature (Kelvin)
    Price
    F30T8/CW 6PK
    88111747
    30
    7500
    2150/1980
    4100
    $
    8
    .87
    /
    EA
    88111747
    Wattage
    30
    Rated Life (Hour)
    7500
    Initial/Mean Lumens
    2150/1980
    Color Temperature (Kelvin)
    4100
    $
    8
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F30T8/D
    88111750
    30
    7500
    1850/1625
    6500
    $
    20
    .83
    /
    EA
    88111750
    Wattage
    30
    Rated Life (Hour)
    7500
    Initial/Mean Lumens
    1850/1625
    Color Temperature (Kelvin)
    6500
    $
    20
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F30T8/KB 6PK
    93145769
    30
    7500
    2125/1910
    3000
    $
    19
    .79
    /
    EA
    93145769
    Wattage
    30
    Rated Life (Hour)
    7500
    Initial/Mean Lumens
    2125/1910
    Color Temperature (Kelvin)
    3000
    $
    19
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111747 SKU, 88111747 ANALYTICS...
    Initial/Mean Lumens
    2150/1980
    Color Temperature (Kelvin)
    4100
    Price
    $
    8
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111750 SKU, 88111750 ANALYTICS...
    Initial/Mean Lumens
    1850/1625
    Color Temperature (Kelvin)
    6500
    Price
    $
    20
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93145769 SKU, 93145769 ANALYTICS...
    Initial/Mean Lumens
    2125/1910
    Color Temperature (Kelvin)
    3000
    Price
    $
    19
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available