GE Lighting T8 28W U-Line 6 in. Spacing Ecolux® | Graybar Store
GE Lighting - T8 28W U-Line 6 in. Spacing Ecolux®
+ / - Hover over image to Zoom
Other Views

    T8 28W U-Line 6 in. Spacing Ecolux®

    Manufacturer: GE Lighting
         

    T8 Ecolux® U-line energy saving fluorescent lamp has a medium bi-pin base.

    • Manufacturer GE Lighting
    • Base Type G13
    • Length (Inch) 23
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Price
    F28T8/SPX41/U6/ECO
    25473000
    20000
    28
    4100
    67396
    2500/2200
    $
    16
    .24
    /
    EA
    25473000
    Rated Life (Hour)
    20000
    Wattage
    28
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    67396
    Initial/Mean Lumens
    2500/2200
    $
    16
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F28T8/SPX35/U6ECO
    25473711
    20000
    28
    3500
    67395
    2500/2200
    $
    16
    .24
    /
    EA
    25473711
    Rated Life (Hour)
    20000
    Wattage
    28
    Color Temperature (Kelvin)
    3500
    Alternate Manufacturer Part No.
    67395
    Initial/Mean Lumens
    2500/2200
    $
    16
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25473000 SKU, 25473000 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    67396
    Initial/Mean Lumens
    2500/2200
    Price
    $
    16
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25473711 SKU, 25473711 ANALYTICS...
    Color Temperature (Kelvin)
    3500
    Alternate Manufacturer Part No.
    67395
    Initial/Mean Lumens
    2500/2200
    Price
    $
    16
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available