GE Lighting F28T8/XLSPX35ECO T8 28W Ecolux® UltraMax® 4 ft | Graybar Store
GE Lighting - T8 28W Ecolux® UltraMax® 4 ft - F28T8/XLSPX35ECO
+ / - Hover over image to Zoom
Other Views

    T8 28W Ecolux® UltraMax® 4 ft

    Manufacturer: GE Lighting
    Manufacturer #: F28T8/XLSPX35ECO
    SKU: 25188218
    $212.40
    Checking Pricing
         
    Wattage:28
    Rated Life (Hour):45000
    Initial/Mean Lumens:2675/2515
    Color Temperature (Kelvin):3500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F28T8/XLSPX35ECO
    • Base Type G13
    • Brand Ecolux UltraMax Starcoat
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    • Initial/Mean Lumens 2675/2515
    Product Overview:
    Ecolux® UltraMax™ Starcoat® T8 28W linear fluorescent lamp with G13 base, color temperature 3500K, 45000 rated life hours, initial/mean lumens 2675/2515 for energy saving applications.
    • CRI 85
    • High Color Rendering
    • Energy Savings
    • Reduced Wattage
    • Rated Life at 3 hours is 45000 hours
    • Rated Life at 12 hours is 50000 hours
    • Alternate Part Number: 72864