GE Lighting F32T8/25WSPX35EC T8 25W Ecolux® Ultra Energy Saving 4 ft. | Graybar Store
GE Lighting - T8 25W Ecolux® Ultra Energy Saving 4 ft. - F32T8/25WSPX35EC
+ / - Hover over image to Zoom
Other Views

    T8 25W Ecolux® Ultra Energy Saving 4 ft.

    Manufacturer: GE Lighting
    Manufacturer #: F32T8/25WSPX35EC
    SKU: 25137936
    $234.00
    Checking Pricing
         
    Wattage:25
    Rated Life (Hour):50000
    Initial/Mean Lumens:2500/2350
    Color Temperature (Kelvin):3500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T8/25WSPX35EC
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    • Initial/Mean Lumens 2500/2350
    Product Overview:
    Ecolux® Starcoat® T8 25W linear fluorescent lamp with G13 base, color temperature 3500K, 50000 rated life hours, initial/mean lumens 2500/2350 for energy saving applications.
    • CRI 85
    • High Color Rendering
    • Energy Savings
    • Reduced Wattage
    • Rated Life at 3 hours is 50000 hours
    • Rated Life at 12 hours is 55000 hours
    • Alternate Part Number: 72129