GE Lighting F15T8/CW Starcoat® Fluorescent Lamp, T8, G13 Base, 15W, 3500K, 7500 Rated Life Hrs. | Graybar Store
GE Lighting - Starcoat® Fluorescent Lamp, T8, G13 Base, 15W, 3500K, 7500 Rated Life Hrs. - F15T8/CW
+ / - Hover over image to Zoom
Other Views

    Starcoat® Fluorescent Lamp, T8, G13 Base, 15W, 3500K, 7500 Rated Life Hrs.

    Manufacturer: GE Lighting
    Manufacturer #: F15T8/CW
    SKU: 88111657
    $5.62
    Checking Pricing
         
    Wattage:15
    Rated Life (Hour):7500
    Initial/Mean Lumens:825/725
    Color Temperature (Kelvin):3500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F15T8/CW
    • Base Type G13
    • Brand Starcoat
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    • Initial/Mean Lumens 825/725
    Product Overview:
    Cool white Starcoat® T8 15W linear fluorescent lamp with G13 base, color temperature 3500K, 7500 rated life hours, initial/mean lumens 825/725 for cold temperature applications.
    • CRI 60
    • Alternate Part Number: 10142