Werner T7406 T7400 Series Twin Ladder | Graybar Store
Werner - T7400 Series Twin Ladder - T7406
+ / - Hover over image to Zoom
Other Views

    T7400 Series Twin Ladder

    Manufacturer: Werner
    Manufacturer #: T7406
    SKU: 88276930
    $275.06
    Checking Pricing
         
    Height (Feet):6 ft.
    Load Rating (Pound):375 lb.
    Spread (Inches):50-1/8
    Width (Inches):25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # T7406
    • Height (Feet) 6 ft.
    • Load Rating (Pound) 375 lb.
    • Materials Fiberglass
    • Spread (Inches) 50-1/8
    • Width (Inches) 25 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    6 foot twin ladder has a 375 pound capacity.
    Twin Ladder
    • Size 6 ft
    • Reach Height 10 ft
    • Max. Standing Height 3 ft 10 in
    • Edge Bracing Heavy
    • Load Capacity 375 lbs
    • Type IAA Duty Rating
    • Material Fiberglass
    • Approx. Width 25 in
    • Approx. Spread 50-1/8 in
    • With Pail Shelf No
    • Spreader Material Aluminum
    • Certifications ANSI A14.5 (2007); OSHA
    • Top Dimension 8-1/4 in x 14-1/2 in
    • Front Rails Dimension 3-1/8 in
    • Front Flange Dimension 1-3/16 in
    • Rear Rails Dimension 3-1/8 in
    • Rear Flange Dimension 1-3/16 in
    • Steps Dimension 3 in