Werner T7400 Series Twin Ladder | Graybar Store
Werner - T7400 Series Twin Ladder
+ / - Hover over image to Zoom
Other Views

    T7400 Series Twin Ladder

    Manufacturer: Werner
         

    Twin step ladder has a 375 pound duty rating for each side and designed for one or two-person jobs.

    Twin Ladder:
    • Heavy gauge aluminum extruded top with thick side plates
    • Back-up aluminum plates reinforce all top connectors
    • Shoulder bolt and lock nut on top hinge; 4 solid aluminum rivets attach top to each rail
    • Slip-resistant TRACTION-TRED®; steps are double riveted and knee-braced
    • Extra heavy duty internal aluminum spreaders
    • Rubber step bumpers to resist damage
    • EDGE®; bracing system helps to decrease damage to rail
    • GLAS*MARK®; Violator stripes on rails allow ladder to be more visible
    • Aluminum external rail shield helps protect against abrasion damage
    • Shoe pads riveted to the EDGE®; structure
    • Every rivet backed up by metal, metal plates or washer to protect rails
    • Design for one or two-person jobs
    • Maximum load per side, including person and materials, shall not exceed duty rating of ladder
    See More >>
    • Manufacturer Werner
    • Materials Fiberglass
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Feet)
    Load Rating (Pound)
    Spread (Inches)
    Width (Inches)
    Price
    T7414
    92050004
    14 ft.
    300 lb.
    106-1/4
    39 in.
    $
    673
    .57
    /
    EA
    92050004
    Height (Feet)
    14 ft.
    Load Rating (Pound)
    300 lb.
    Spread (Inches)
    106-1/4
    Width (Inches)
    39 in.
    $
    673
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T7406
    88276930
    6 ft.
    375 lb.
    50-1/8
    25 in.
    $
    275
    .06
    /
    EA
    88276930
    Height (Feet)
    6 ft.
    Load Rating (Pound)
    375 lb.
    Spread (Inches)
    50-1/8
    Width (Inches)
    25 in.
    $
    275
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92050004 SKU, 92050004 ANALYTICS...
    Spread (Inches)
    106-1/4
    Width (Inches)
    39 in.
    Price
    $
    673
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88276930 SKU, 88276930 ANALYTICS...
    Spread (Inches)
    50-1/8
    Width (Inches)
    25 in.
    Price
    $
    275
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available