GE Lighting 25T7N T7 25W Appliance Lamp, Intermediate Screw Base | Graybar Store
GE Lighting - T7 25W Appliance Lamp, Intermediate Screw Base - 25T7N
+ / - Hover over image to Zoom
Other Views

    T7 25W Appliance Lamp, Intermediate Screw Base

    Manufacturer: GE Lighting
    Manufacturer #: 25T7N
    SKU: 88111021
    $3.63
    Checking Pricing
         
    Initial Lumens:195
    Packaging:60 Per Case
    Rated Life (Hour):1000
    Wattage:25
    Alternate Manufacturer Part No.:14791
    Color:Clear
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25T7N
    • Color Clear
    • Alternate Manufacturer Part No. 14791
    • Base Type Intermediate Screw
    • Bulb Shape T7
    • Initial Lumens 195
    Product Overview:
    GE clear 25W 120V T7 incandescent appliance lamp with intermediate screw base, 195 initial lumens and 1000 rated life hours.