GE Lighting 25T7DC T7 25W Appliance Lamp, Double Contact Bayonet Base | Graybar Store
GE Lighting - T7 25W Appliance Lamp, Double Contact Bayonet Base - 25T7DC
+ / - Hover over image to Zoom
Other Views

    T7 25W Appliance Lamp, Double Contact Bayonet Base

    Manufacturer: GE Lighting
    Manufacturer #: 25T7DC
    SKU: 88111018
    $3.61
    Checking Pricing
         
    Initial Lumens:195
    Packaging:60 Per Case
    Rated Life (Hour):1000
    Wattage:25
    Alternate Manufacturer Part No.:14741
    Color:Clear
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25T7DC
    • Color Clear
    • Alternate Manufacturer Part No. 14741
    • Base Type Double Contact Bayonet
    • Bulb Shape T7
    • Initial Lumens 195
    Product Overview:
    GE clear 25W 120V T7 incandescent appliance lamp with double contact bayonet base, 195 initial lumens and 1000 rated life hours.