GE Lighting 25T61/2DC/F T6.5 Appliance Lamp, Frost, 130V | Graybar Store
GE Lighting - T6.5 Appliance Lamp, Frost, 130V - 25T61/2DC/F
+ / - Hover over image to Zoom
Other Views

    T6.5 Appliance Lamp, Frost, 130V

    Manufacturer: GE Lighting
    Manufacturer #: 25T61/2DC/F
    SKU: 88111014
    $6.22
    Checking Pricing
         
    Initial Lumens:240
    Packaging:60 Per Case
    Rated Life (Hour):1000
    Wattage:25
    Alternate Manufacturer Part No.:14685
    Color:Inside Frost
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25T61/2DC/F
    • Color Inside Frost
    • Alternate Manufacturer Part No. 14685
    • Base Type DC Bay
    • Bulb Shape T6
    • Initial Lumens 240
    • Rated Life (Hour) 1000
    • Wattage 25
    • Packaging 60 Per Case
    • Voltage Rating 130
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GE frost 25W 130V T6.5 incandescent appliance lamp with double contact bayone base, 240 initial lumens and 1000 rated life hours.