Bussmann (Eaton) T60060-2CR T600 Series Class T 60A 600V 2 Pole Fuse Block With Box Lug | Graybar Store
Bussmann (Eaton) - T600 Series Class T 60A 600V 2 Pole Fuse Block With Box Lug - T60060-2CR
+ / - Hover over image to Zoom
Other Views

    T600 Series Class T 60A 600V 2 Pole Fuse Block With Box Lug

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: T60060-2CR
    SKU: 88049339
    $58.74
    Checking Pricing
         
    Amps:60A
    Voltage Rating:600V
    Pole:2-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # T60060-2CR
    • Application 600Vac/dc or Less Control Systems; 600Vac/dc or Less Individual Control Circuits
    • Amps 60A
    • Fuse Type T
    Product Overview:
    T600 Series Class T 60A 600V 2 pole fuse block with box lug.
    • T600 Fuse Blocks Provide 1-, 2- and 3-Pole Housing For Class T Fuses at 600V
    • T600 Fuse Blocks Are Listed With a Short-Circuit Current Rating of 200kA RMS Sym.
    • Class T Fuse Blocks Have a Small Foot Print, Providing Substantial Space Savings in Equipment