Bussmann (Eaton) T600 Series Class T 600V Fuse Block With Screw | Graybar Store
Bussmann (Eaton) - T600 Series Class T 600V Fuse Block With Screw
+ / - Hover over image to Zoom
Other Views

    T600 Series Class T 600V Fuse Block With Screw

    Manufacturer: Bussmann (Eaton)
         

    T600 Series fuse blocks for use with Class T fuses (Bussmann JJS).

    • Manufacturer Bussmann (Eaton)
    • Application 600Vac/dc or Less Control Systems; 600Vac/dc or Less Individual Control Circuits
    • Fuse Type T
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Use With
    Standard
    Pole
    Connection
    Amps
    Material
    Price
    T60060-3SR
    91001306
    Class T Fuse Blocks Have a Small Footprint, Providing Substantial Space Savings in Equipment
    600 V
    Class T Fuses
    CE; CSA Certified; UL 4248; UL Listed
    3-Pole
    Screw Terminal
    31 to 60A
    Glass Polyester
    $
    63
    .56
    /
    EA
    91001306
    Additional Features
    Class T Fuse Blocks Have a Small Footprint, Providing Substantial Space Savings in Equipment
    Voltage Rating
    600 V
    Use With
    Class T Fuses
    Standard
    CE; CSA Certified; UL 4248; UL Listed
    Pole
    3-Pole
    Connection
    Screw Terminal
    Amps
    31 to 60A
    Material
    Glass Polyester
    $
    63
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T60030-3SR
    97227611
    Class T Fuse Blocks Have a Small Footprint, Providing Substantial Space Savings in Equipment
    600 V
    Class T Fuses
    CE; CSA Certified; UL 4248; UL Listed
    3-Pole
    Screw Terminal
    1/2 to 30A
    Glass Polyester
    $
    46
    .63
    /
    EA
    97227611
    Additional Features
    Class T Fuse Blocks Have a Small Footprint, Providing Substantial Space Savings in Equipment
    Voltage Rating
    600 V
    Use With
    Class T Fuses
    Standard
    CE; CSA Certified; UL 4248; UL Listed
    Pole
    3-Pole
    Connection
    Screw Terminal
    Amps
    1/2 to 30A
    Material
    Glass Polyester
    $
    46
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91001306 SKU, 91001306 ANALYTICS...
    Use With
    Class T Fuses
    Standard
    CE; CSA Certified; UL 4248; UL Listed
    Pole
    3-Pole
    Connection
    Screw Terminal
    Amps
    31 to 60A
    Material
    Glass Polyester
    Price
    $
    63
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97227611 SKU, 97227611 ANALYTICS...
    Use With
    Class T Fuses
    Standard
    CE; CSA Certified; UL 4248; UL Listed
    Pole
    3-Pole
    Connection
    Screw Terminal
    Amps
    1/2 to 30A
    Material
    Glass Polyester
    Price
    $
    46
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available