GE Lighting ARC70/TD/UVC/730 T6 MV Arcstream® PulseArc®, 70W, 3000K | Graybar Store
GE Lighting - T6 MV Arcstream® PulseArc®, 70W, 3000K - ARC70/TD/UVC/730
+ / - Hover over image to Zoom
Other Views

    T6 MV Arcstream® PulseArc®, 70W, 3000K

    Manufacturer: GE Lighting
    Manufacturer #: ARC70/TD/UVC/730
    SKU: 99842078
    $138.56
    Checking Pricing
         
    Wattage:70
    Ballast Type:M85
    Packaging:12 Per Case
    Rated Life (Hour):12000
    Color Temperature (Kelvin):3000
    CRI:75
    Alternate Manufacturer Part No.:34530
    Initial/Mean Lumens:6000/4800
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # ARC70/TD/UVC/730
    • Alternate Manufacturer Part No. 34530
    • Ballast Type M85
    • Base Type R7s
    • Bulb Shape T6
    • Color Temperature (Kelvin) 3000
    Product Overview:
    GE Multi-Vapor® PulseArc® Arcstream® quartz metal halide T6 with 12000 rated life hours and 3000K color temperature.