GE Lighting ARC150T/U/840G12 T6 MV Arcstream® HID Lamp, 150W, 4000K | Graybar Store
GE Lighting - T6 MV Arcstream® HID Lamp, 150W, 4000K - ARC150T/U/840G12
+ / - Hover over image to Zoom
Other Views

    T6 MV Arcstream® HID Lamp, 150W, 4000K

    Manufacturer: GE Lighting
    Manufacturer #: ARC150T/U/840G12
    SKU: 25359395
    $13.25
    Checking Pricing
         
    Wattage:150
    Ballast Type:M81
    Packaging:10 Per Case
    Rated Life (Hour):6000
    Color Temperature (Kelvin):4000
    CRI:80
    Alternate Manufacturer Part No.:88655
    Initial/Mean Lumens:11500/10500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # ARC150T/U/840G12
    • Alternate Manufacturer Part No. 88655
    • Ballast Type M81
    • Base Type G12
    • Bulb Shape T6
    • Color Temperature (Kelvin) 4000
    Product Overview:
    GE Multi-vapor® Arcstream® quartz metal halide T6 with 6000 rated life hours, 4000K color temperature for stage & studio, retail display lighting.