L. H. Dottie T59 Insulated Staples | Graybar Store
L. H. Dottie - T59 Insulated Staples
+ / - Hover over image to Zoom
Other Views

    T59 Insulated Staples

    Manufacturer: L. H. Dottie
         

    T59 insulated staples.

    • Manufacturer L. H. Dottie
    • Materials Steel With Plastic Insulation
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Length
    Packaging
    Use With
    Color
    Width (Inches)
    Price
    ARW591189
    25364191
    5/16 in.
    300
    RG59 Quad, RG6
    White
    5/16 in.
    $
    18
    .67
    /
    EA
    25364191
    Length
    5/16 in.
    Packaging
    300
    Use With
    RG59 Quad, RG6
    Color
    White
    Width (Inches)
    5/16 in.
    $
    18
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ARW591189BL
    25364192
    5/16 in.
    300
    RG59 Quad, RG6
    Black
    5/16 in.
    $
    19
    .69
    /
    EA
    25364192
    Length
    5/16 in.
    Packaging
    300
    Use With
    RG59 Quad, RG6
    Color
    Black
    Width (Inches)
    5/16 in.
    $
    19
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ARW591188BL
    25526995
    1/4 in.
    300 per Pack
    Black
    5/16 in.
    $
    19
    .69
    /
    EA
    25526995
    Length
    1/4 in.
    Packaging
    300 per Pack
    Use With
    Color
    Black
    Width (Inches)
    5/16 in.
    $
    19
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25364191 SKU, 25364191 ANALYTICS...
    Use With
    RG59 Quad, RG6
    Color
    White
    Width (Inches)
    5/16 in.
    Price
    $
    18
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25364192 SKU, 25364192 ANALYTICS...
    Use With
    RG59 Quad, RG6
    Color
    Black
    Width (Inches)
    5/16 in.
    Price
    $
    19
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25526995 SKU, 25526995 ANALYTICS...
    Use With
    Color
    Black
    Width (Inches)
    5/16 in.
    Price
    $
    19
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available