Intermatic T51211BC T50000 Series Timing Control Center | Graybar Store
Intermatic - T50000 Series Timing Control Center - T51211BC
+ / - Hover over image to Zoom
Other Views

    T50000 Series Timing Control Center

    Manufacturer: Intermatic
    Manufacturer #: T51211BC
    SKU: 88138778
    $1,853.11
    Checking Pricing
         
    Voltage (Volts):125
    Switch Type:SPDT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T51211BC
    • Voltage (Volts) 125
    • Switch Type SPDT
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    NEMA 1 - 125 V (2) SPDT Two Circuit