GE Lighting F28T5/841/WM/ECO T5 Watt-Miser® Ecolux ® High Efficiency | Graybar Store
GE Lighting - T5 Watt-Miser® Ecolux ® High Efficiency - F28T5/841/WM/ECO
+ / - Hover over image to Zoom
Other Views

    T5 Watt-Miser® Ecolux ® High Efficiency

    Manufacturer: GE Lighting
    Manufacturer #: F28T5/841/WM/ECO
    SKU: 25170305
    $12.83
    Checking Pricing
         
    Wattage:26
    Rated Life (Hour):25000
    Initial/Mean Lumens:2900/2660
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F28T5/841/WM/ECO
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 2900/2660
    Product Overview:
    Ecolux® Watt-Miser® Starcoat® 26W T5 linear fluorescent lamp with G5 base, color temperature 4100K, 25000 rated life hours, initial/mean lumens 2900/2660 for energy saving applications.
    • CRI 85
    • High Color Rendering
    • Energy Savings
    • Reduced Wattage
    • Rated Life at 3 hours is 25000 hours
    • Rated Life at 12 hours is 30000 hours
    • Alternate Part Number: 71644