GE Lighting T5 Starcoat® Ecolux® ProLine 45.2 inch | Graybar Store
GE Lighting - T5 Starcoat® Ecolux® ProLine 45.2 inch
+ / - Hover over image to Zoom
Other Views

    T5 Starcoat® Ecolux® ProLine 45.2 inch

    Manufacturer: GE Lighting
         

    Starcoat® T5 Ecolux® ProLine 45.2 inch fluorescent lamp with miniature bi-pin base and TCLP compliant.

    • Manufacturer GE Lighting
    • Base Type G5
    • Bulb Shape T5
    • Length (Inch) 45.2
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Initial/Mean Lumens
    Color
    Initial Lumens
    Alternate Manufacturer Part No.
    Price
    F54T5/850/ECO/PRO
    25619835
    20000
    54
    5000
    5000/3900
    $
    3
    .89
    /
    EA
    25619835
    Rated Life (Hour)
    20000
    Wattage
    54
    Color Temperature (Kelvin)
    5000
    Initial/Mean Lumens
    5000/3900
    Color
    Initial Lumens
    Alternate Manufacturer Part No.
    $
    3
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F54T5/841/ECO/PRO
    25619836
    20000
    54
    4100
    5000/3900
    $
    7
    .71
    /
    EA
    25619836
    Rated Life (Hour)
    20000
    Wattage
    54
    Color Temperature (Kelvin)
    4100
    Initial/Mean Lumens
    5000/3900
    Color
    Initial Lumens
    Alternate Manufacturer Part No.
    $
    7
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F54T5/835ECO/PRO
    25619837
    17000 @
    54 W
    3500 K
    3900 Lumens
    White
    5000 Lumens
    61360
    $
    3
    .89
    /
    EA
    25619837
    Rated Life (Hour)
    17000 @
    Wattage
    54 W
    Color Temperature (Kelvin)
    3500 K
    Initial/Mean Lumens
    3900 Lumens
    Color
    White
    Initial Lumens
    5000 Lumens
    Alternate Manufacturer Part No.
    61360
    $
    3
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25619835 SKU, 25619835 ANALYTICS...
    Color Temperature (Kelvin)
    5000
    Initial/Mean Lumens
    5000/3900
    Color
    Initial Lumens
    Alternate Manufacturer Part No.
    Price
    $
    3
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25619836 SKU, 25619836 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Initial/Mean Lumens
    5000/3900
    Color
    Initial Lumens
    Alternate Manufacturer Part No.
    Price
    $
    7
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25619837 SKU, 25619837 ANALYTICS...
    Color Temperature (Kelvin)
    3500 K
    Initial/Mean Lumens
    3900 Lumens
    Color
    White
    Initial Lumens
    5000 Lumens
    Alternate Manufacturer Part No.
    61360
    Price
    $
    3
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available