GE Lighting T5 Starcoat® Ecolux® High Output Lamp 57.1 Inch | Graybar Store
GE Lighting - T5 Starcoat® Ecolux® High Output Lamp 57.1 Inch
+ / - Hover over image to Zoom
Other Views

    T5 Starcoat® Ecolux® High Output Lamp 57.1 Inch

    Manufacturer: GE Lighting
         

    T5 Ecolux® Starcoat® high output 57.1 inch fluorescent lamp with miniature bi-pin base and advanced coating technology.

    • Manufacturer GE Lighting
    • Base Type G5
    • Bulb Shape T5
    • Length (Inch) 57.1
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Color
    Initial Lumens
    Price
    F80W/T5/835/ECO
    25012100
    30000
    80
    3500
    46803
    7000/6440
    $
    18
    .45
    /
    EA
    25012100
    Rated Life (Hour)
    30000
    Wattage
    80
    Color Temperature (Kelvin)
    3500
    Alternate Manufacturer Part No.
    46803
    Initial/Mean Lumens
    7000/6440
    Color
    Initial Lumens
    $
    18
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F80W/T5/841/ECO
    25012101
    30000 @
    80 W
    4100 K
    46804
    6440 Lumens
    White
    7000 Lumens
    $
    18
    .45
    /
    EA
    25012101
    Rated Life (Hour)
    30000 @
    Wattage
    80 W
    Color Temperature (Kelvin)
    4100 K
    Alternate Manufacturer Part No.
    46804
    Initial/Mean Lumens
    6440 Lumens
    Color
    White
    Initial Lumens
    7000 Lumens
    $
    18
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25012100 SKU, 25012100 ANALYTICS...
    Color Temperature (Kelvin)
    3500
    Alternate Manufacturer Part No.
    46803
    Initial/Mean Lumens
    7000/6440
    Color
    Initial Lumens
    Price
    $
    18
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25012101 SKU, 25012101 ANALYTICS...
    Color Temperature (Kelvin)
    4100 K
    Alternate Manufacturer Part No.
    46804
    Initial/Mean Lumens
    6440 Lumens
    Color
    White
    Initial Lumens
    7000 Lumens
    Price
    $
    18
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available