GE Lighting F24W/T5/835/ECO T5 Starcoat ® Ecolux® High Output Lamp 21.6 Inch | Graybar Store
GE Lighting - T5 Starcoat ® Ecolux® High Output Lamp 21.6 Inch - F24W/T5/835/ECO
+ / - Hover over image to Zoom
Other Views

    T5 Starcoat ® Ecolux® High Output Lamp 21.6 Inch

    Manufacturer: GE Lighting
    Manufacturer #: F24W/T5/835/ECO
    SKU: 25012301
    $11.05
    Checking Pricing
         
    Wattage:24
    Rated Life (Hour):30000
    Initial/Mean Lumens:2000/1840
    Color Temperature (Kelvin):3500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F24W/T5/835/ECO
    • Base Type G5
    • Brand Ecolux Starcoat
    • Bulb Shape T5 HO
    • Color Temperature (Kelvin) 3500
    • Initial/Mean Lumens 2000/1840
    Product Overview:
    Ecolux® Starcoat® 24W T5 linear fluorescent lamp with G5 base, color temperature 3500K, 30000 rated life hours, initial/mean lumens 2000/1840 for full wattage applications.
    • CRI 85
    • High Color Rendering
    • Rated Life at 3 hours is 30000 hours
    • Rated Life at 12 hours is 36000 hours
    • Alternate Part Number: 46700