GE Lighting T5 Starcoat® Ecolux® High Efficiency 21.6 inch | Graybar Store
GE Lighting - T5 Starcoat® Ecolux® High Efficiency 21.6 inch
+ / - Hover over image to Zoom
Other Views

    T5 Starcoat® Ecolux® High Efficiency 21.6 inch

    Manufacturer: GE Lighting
         

    T5 Ecolux® high efficiency 21.6 inch fluorescent lamp with miniature bi-pin base and Starcoat® advanced coating technology.

    The characteristics of fluorescent lamps vary widely according to lamp type but they generally have the following advantages:

    Low Operating Costs

    • Efficient fluorescent lamps can cost significantly less to operate over their lifetime than incandescent lamps.

    Long life

    • Life ratings for fluorescent lamps range from 36,000 to 55,000 hours based on the industry standard of 3 burning hours per start.

    Flexibility

    • Fluorescent lamps area available in a wide range of sizes, shapes, performance and wattage ratings
    See More >>
    • Manufacturer GE Lighting
    • Base Type G5
    • Bulb Shape T5
    • Length (Inch) 21.6
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial/Mean Lumens
    Color Temperature (Kelvin)
    Color
    Initial Lumens
    Alternate Manufacturer Part No.
    Price
    F14W/T5/835/ECO
    25011842
    14
    30000
    1350/1240
    3500
    $
    442
    .00
    40 Ea
    /
    Package
    25011842
    Wattage
    14
    Rated Life (Hour)
    30000
    Initial/Mean Lumens
    1350/1240
    Color Temperature (Kelvin)
    3500
    Color
    Initial Lumens
    Alternate Manufacturer Part No.
    $
    442
    .00
    40 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F14W/T5/841/ECO
    25011848
    14
    30000
    1350/1240
    4100
    $
    442
    .00
    40 Ea
    /
    Package
    25011848
    Wattage
    14
    Rated Life (Hour)
    30000
    Initial/Mean Lumens
    1350/1240
    Color Temperature (Kelvin)
    4100
    Color
    Initial Lumens
    Alternate Manufacturer Part No.
    $
    442
    .00
    40 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F14W/T5/830/ECO
    25010721
    14
    30000
    1350/1240
    3000
    $
    11
    .05
    /
    EA
    25010721
    Wattage
    14
    Rated Life (Hour)
    30000
    Initial/Mean Lumens
    1350/1240
    Color Temperature (Kelvin)
    3000
    Color
    Initial Lumens
    Alternate Manufacturer Part No.
    $
    11
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F14W/T5/850/ECO
    25011850
    14 W
    30000 @
    1190 Lumens
    5000 K
    White
    1300 Lumens
    46674
    $
    11
    .05
    /
    EA
    25011850
    Wattage
    14 W
    Rated Life (Hour)
    30000 @
    Initial/Mean Lumens
    1190 Lumens
    Color Temperature (Kelvin)
    5000 K
    Color
    White
    Initial Lumens
    1300 Lumens
    Alternate Manufacturer Part No.
    46674
    $
    11
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25011842 SKU, 25011842 ANALYTICS...
    Initial/Mean Lumens
    1350/1240
    Color Temperature (Kelvin)
    3500
    Color
    Initial Lumens
    Alternate Manufacturer Part No.
    Price
    $
    442
    .00
    40 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25011848 SKU, 25011848 ANALYTICS...
    Initial/Mean Lumens
    1350/1240
    Color Temperature (Kelvin)
    4100
    Color
    Initial Lumens
    Alternate Manufacturer Part No.
    Price
    $
    442
    .00
    40 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25010721 SKU, 25010721 ANALYTICS...
    Initial/Mean Lumens
    1350/1240
    Color Temperature (Kelvin)
    3000
    Color
    Initial Lumens
    Alternate Manufacturer Part No.
    Price
    $
    11
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25011850 SKU, 25011850 ANALYTICS...
    Initial/Mean Lumens
    1190 Lumens
    Color Temperature (Kelvin)
    5000 K
    Color
    White
    Initial Lumens
    1300 Lumens
    Alternate Manufacturer Part No.
    46674
    Price
    $
    11
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available