GE Lighting F28W/T5/830/ECO T5 Starcoat ® Ecolux® High Efficiency 45.2 inch | Graybar Store
GE Lighting - T5 Starcoat ® Ecolux® High Efficiency 45.2 inch - F28W/T5/830/ECO
+ / - Hover over image to Zoom
Other Views

    T5 Starcoat ® Ecolux® High Efficiency 45.2 inch

    Manufacturer: GE Lighting
    Manufacturer #: F28W/T5/830/ECO
    SKU: 25010724
    $371.60
    Checking Pricing
         
    Wattage:28
    Rated Life (Hour):30000
    Initial/Mean Lumens:2900/2660
    Color Temperature (Kelvin):3000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F28W/T5/830/ECO
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 3000
    • Initial/Mean Lumens 2900/2660
    Product Overview:
    Ecolux® Starcoat® 28W T5 linear fluorescent lamp with G5 base, color temperature 3000K, 30000 rated life hours, initial/mean lumens 2900/2660 for full wattage applications.
    • CRI 85
    • High Color Rendering
    • Rated Life at 3 hours is 30000 hours
    • Rated Life at 12 hours is 36000 hours
    • Alternate Part Number: 46704