GE Lighting F14W/T5/841/ECO T5 Starcoat ® Ecolux® High Efficiency 21.6 inch | Graybar Store
GE Lighting - T5 Starcoat ® Ecolux® High Efficiency 21.6 inch - F14W/T5/841/ECO
+ / - Hover over image to Zoom
Other Views

    T5 Starcoat ® Ecolux® High Efficiency 21.6 inch

    Manufacturer: GE Lighting
    Manufacturer #: F14W/T5/841/ECO
    SKU: 25011848
    $442.00
    Checking Pricing
         
    Wattage:14
    Rated Life (Hour):30000
    Initial/Mean Lumens:1350/1240
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F14W/T5/841/ECO
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 1350/1240
    Product Overview:
    Ecolux® Starcoat® 14W T5 linear fluorescent lamp with G5 base, color temperature 4100K, 30000 rated life hours, initial/mean lumens 1350/1240 for full wattage applications.
    • CRI 85
    • High Color Rendering
    • Rated Life at 3 hours is 30000 hours
    • Rated Life at 12 hours is 36000 hours
    • Alternate Part Number: 46673