GE Lighting F54W/T5/835/ECO Starcoat® Ecolux® Fluorescent Lamp, T5 HO, G5 Base, 45.2 Inch, 54W, 3500K | Graybar Store
GE Lighting - Starcoat® Ecolux® Fluorescent Lamp, T5 HO, G5 Base, 45.2 Inch, 54W, 3500K - F54W/T5/835/ECO
+ / - Hover over image to Zoom
Other Views

    Starcoat® Ecolux® Fluorescent Lamp, T5 HO, G5 Base, 45.2 Inch, 54W, 3500K

    Manufacturer: GE Lighting
    Manufacturer #: F54W/T5/835/ECO
    SKU: 25012085
    $359.20
    Checking Pricing
         
    Wattage:54
    Rated Life (Hour):30000
    Initial/Mean Lumens:5000/4600
    Color Temperature (Kelvin):3500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F54W/T5/835/ECO
    • Base Type G5
    • Brand Ecolux Starcoat
    • Bulb Shape T5 HO
    • Color Temperature (Kelvin) 3500
    • Initial/Mean Lumens 5000/4600
    Product Overview:
    Ecolux® Starcoat® 54W T5 linear fluorescent lamp with G5 base, color temperature 3500K, 30000 rated life hours, initial/mean lumens 5000/4600 for full wattage applications.
    • CRI 85
    • High Color Rendering
    • Rated Life at 3 hours is 30000 hours
    • Rated Life at 12 hours is 36000 hours
    • Alternate Part Number: 46760