GE Lighting GE454MVPS90-E-S T5 High Output-UltraStart® Programmed Start Ballast PRS High Temp E-Can | Graybar Store
GE Lighting - T5 High Output-UltraStart® Programmed Start Ballast PRS High Temp E-Can - GE454MVPS90-E-S
+ / - Hover over image to Zoom
Other Views

    T5 High Output-UltraStart® Programmed Start Ballast PRS High Temp E-Can

    Manufacturer: GE Lighting
    Manufacturer #: GE454MVPS90-E-S
    SKU: 25639066
    $62.97
    Checking Pricing
         
    No. of Lamps:2 to 4
    Ballast Factor:Normal
    Alternate Manufacturer Part No.:94131
    Input Voltage:120/277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE454MVPS90-E-S
    • Alternate Manufacturer Part No. 94131
    • Ballast Factor Normal
    • Input Voltage 120/277
    • Lamp Type Fluorescent
    • No. of Lamps 2 to 4
    Product Overview:
    UltraStart PRS high temp F can; high efficiency ballast with continuous cathode cutout technology for use with 2 to 4 T5 lamps.