GE Lighting GE254MVPS-D-1 T5 High Output-UltraStart® Programmed Start Ballast PRS D-Can | Graybar Store
GE Lighting - T5 High Output-UltraStart® Programmed Start Ballast PRS D-Can - GE254MVPS-D-1
+ / - Hover over image to Zoom
Other Views

    T5 High Output-UltraStart® Programmed Start Ballast PRS D-Can

    Manufacturer: GE Lighting
    Manufacturer #: GE254MVPS-D-1
    SKU: 25688293
    $39.94
    Checking Pricing
         
    No. of Lamps:1 or 2
    Ballast System Watts:53-120
    Power Factor:97-99
    Input Voltage:120/277
    Ballast Factor:Normal
    Alternate Manufacturer Part No.:33957
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE254MVPS-D-1
    • Alternate Manufacturer Part No. 33957
    • Ballast Factor Normal
    • Ballast System Watts 53-120
    • Brand UltraStart
    • Input Voltage 120/277
    • Lamp Type T5 Fluorescent
    • No. of Lamps 1 or 2
    • Power Factor 97-99
    • SAP Material Type ZSTD
    Product Overview:
    UltraStart® 120/277V electronic program/rapid start ballast for use with (1 or 2) fluorescent lamps.