GE Lighting T5 High Output-UltraStart® Programmed Start Ballast PRS D-Can | Graybar Store
GE Lighting - T5 High Output-UltraStart® Programmed Start Ballast PRS D-Can
+ / - Hover over image to Zoom
Other Views

    T5 High Output-UltraStart® Programmed Start Ballast PRS D-Can

    Manufacturer: GE Lighting
         

    GE's Ultrastart® T5 ballasts use low energy loss, high efficiency components along with continuous cathode cutout technology resulting in 8 fewer watts than standard 4-lamp 54 watt T5 ballasts.

    • High Efficiency T5 ballast with Continuous Cathode Cutout Technology
    • Lower Maintenance Costs with Parallel Lamp Operation
    • Fast Starting Time <700ms
    • Multi-Voltage technology means a single ballast handles voltage from 108V to 305V
    • Auto-Restart withstands temporary losses in power without the need to cycle power
    • UltraCool™ Operation 90°C case rating
    • Anti-Striation Control for better light quality, with no striations
    See More >>
    • Manufacturer GE Lighting
    • Brand UltraStart
    • Lamp Type T5 Fluorescent
    Select Filter Options Below ( 1 items found )
    No. of Lamps:1 or 2
    Ballast System Watts:53-120
    Power Factor:97-99
    Input Voltage:120/277
    Ballast Factor:Normal
    Alternate Manufacturer Part No.:33957
    Mfg Part #
    SKU
    No. of Lamps
    Ballast System Watts
    Ballast Factor
    Power Factor
    Input Voltage
    Alternate Manufacturer Part No.
    Price
    GE254MVPS-D-1
    25688293
    1 or 2
    53-120
    Normal
    97-99
    120/277
    33957
    $
    39
    .94
    /
    EA
    25688293
    No. of Lamps
    1 or 2
    Ballast System Watts
    53-120
    Ballast Factor
    Normal
    Power Factor
    97-99
    Input Voltage
    120/277
    Alternate Manufacturer Part No.
    33957
    $
    39
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25688293 SKU, 25688293 ANALYTICS...
    Ballast Factor
    Normal
    Power Factor
    97-99
    Input Voltage
    120/277
    Alternate Manufacturer Part No.
    33957
    Price
    $
    39
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available