GE Lighting T5 High Output Extra-Life | Graybar Store
GE Lighting - T5 High Output Extra-Life
+ / - Hover over image to Zoom
Other Views

    T5 High Output Extra-Life

    Manufacturer: GE Lighting
         

    T5 high output fluorescent lamp with miniature bi-pin base, extra life and high color rendering technology.

    • Manufacturer GE Lighting
    • Base Type G5
    • Bulb Shape T5
    • Length (Inch) 45
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Color
    Initial Lumens
    Price
    F54T5/XL/850/ECO
    25511686
    50000
    54
    5000
    68839
    4800/4410
    $
    12
    .83
    /
    EA
    25511686
    Rated Life (Hour)
    50000
    Wattage
    54
    Color Temperature (Kelvin)
    5000
    Alternate Manufacturer Part No.
    68839
    Initial/Mean Lumens
    4800/4410
    Color
    Initial Lumens
    $
    12
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F54T5/XL/841/ECO
    25480316
    50000 @
    54 W
    4100 K
    68838
    4600 Lumens
    White
    5000 Lumens
    $
    12
    .83
    /
    EA
    25480316
    Rated Life (Hour)
    50000 @
    Wattage
    54 W
    Color Temperature (Kelvin)
    4100 K
    Alternate Manufacturer Part No.
    68838
    Initial/Mean Lumens
    4600 Lumens
    Color
    White
    Initial Lumens
    5000 Lumens
    $
    12
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25511686 SKU, 25511686 ANALYTICS...
    Color Temperature (Kelvin)
    5000
    Alternate Manufacturer Part No.
    68839
    Initial/Mean Lumens
    4800/4410
    Color
    Initial Lumens
    Price
    $
    12
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25480316 SKU, 25480316 ANALYTICS...
    Color Temperature (Kelvin)
    4100 K
    Alternate Manufacturer Part No.
    68838
    Initial/Mean Lumens
    4600 Lumens
    Color
    White
    Initial Lumens
    5000 Lumens
    Price
    $
    12
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available