GE Lighting T5 High Lumen 28W Lamps | Graybar Store
GE Lighting - T5 High Lumen 28W Lamps
+ / - Hover over image to Zoom
Other Views

    T5 High Lumen 28W Lamps

    Manufacturer: GE Lighting
         

    T5 high lumen 28W fluorescent lamp with miniature bi-pin base and ultra energy savings technology.

    • Manufacturer GE Lighting
    • Base Type G5
    • Bulb Shape T5
    • Length (Inch) 45.2
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Price
    F28WT5/835HL/ECO
    25171430
    20000
    28
    3500
    71653
    3050/2810
    $
    12
    .83
    /
    EA
    25171430
    Rated Life (Hour)
    20000
    Wattage
    28
    Color Temperature (Kelvin)
    3500
    Alternate Manufacturer Part No.
    71653
    Initial/Mean Lumens
    3050/2810
    $
    12
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F28WT5/830HL/ECO
    25175669
    20000
    28
    3000
    71652
    3050/2810
    $
    12
    .83
    /
    EA
    25175669
    Rated Life (Hour)
    20000
    Wattage
    28
    Color Temperature (Kelvin)
    3000
    Alternate Manufacturer Part No.
    71652
    Initial/Mean Lumens
    3050/2810
    $
    12
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F28WT5/841HL/ECO
    25175670
    20000
    28
    4100
    71654
    3050/2810
    $
    12
    .83
    /
    EA
    25175670
    Rated Life (Hour)
    20000
    Wattage
    28
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    71654
    Initial/Mean Lumens
    3050/2810
    $
    12
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25171430 SKU, 25171430 ANALYTICS...
    Color Temperature (Kelvin)
    3500
    Alternate Manufacturer Part No.
    71653
    Initial/Mean Lumens
    3050/2810
    Price
    $
    12
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25175669 SKU, 25175669 ANALYTICS...
    Color Temperature (Kelvin)
    3000
    Alternate Manufacturer Part No.
    71652
    Initial/Mean Lumens
    3050/2810
    Price
    $
    12
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25175670 SKU, 25175670 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    71654
    Initial/Mean Lumens
    3050/2810
    Price
    $
    12
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available