GE Lighting G36T5 T5 Germicidal, Single-Pin Base, 39W | Graybar Store
GE Lighting - T5 Germicidal, Single-Pin Base, 39W - G36T5
+ / - Hover over image to Zoom
Other Views

    T5 Germicidal, Single-Pin Base, 39W

    Manufacturer: GE Lighting
    Manufacturer #: G36T5
    SKU: 25044535
    $209.09
    Checking Pricing
         
    Rated Life (Hour):9000
    Wattage:39
    Alternate Manufacturer Part No.:15874
    Length:36 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # G36T5
    • Alternate Manufacturer Part No. 15874
    • Base Type Fa8
    • Bulb Shape T5
    • Length 36 in.
    Product Overview:
    GE T5 germicidal 39W with 9000 rated life hours.