GE Lighting T5 Germicidal, Single-Pin Base | Graybar Store
GE Lighting - T5 Germicidal, Single-Pin Base
+ / - Hover over image to Zoom
Other Views

    T5 Germicidal, Single-Pin Base

    Manufacturer: GE Lighting
         

    T5 germicidal fluorescent lamp with single-pin base uses special glass that transmits 254nm energy that inactivates bacteria, viruses, molds and cysts.

    • Manufacturer GE Lighting
    • Base Type Fa8
    • Bulb Shape T5
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Length
    Price
    G64T5
    22055170
    9000
    65
    15864
    64 in.
    $
    165
    .01
    /
    EA
    22055170
    Rated Life (Hour)
    9000
    Wattage
    65
    Alternate Manufacturer Part No.
    15864
    Length
    64 in.
    $
    165
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G36T5
    25044535
    9000
    39
    15874
    36 in.
    $
    209
    .09
    /
    EA
    25044535
    Rated Life (Hour)
    9000
    Wattage
    39
    Alternate Manufacturer Part No.
    15874
    Length
    36 in.
    $
    209
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22055170 SKU, 22055170 ANALYTICS...
    Alternate Manufacturer Part No.
    15864
    Length
    64 in.
    Price
    $
    165
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25044535 SKU, 25044535 ANALYTICS...
    Alternate Manufacturer Part No.
    15874
    Length
    36 in.
    Price
    $
    209
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available