GE Lighting T5 Germicidal, 4-Pin Base | Graybar Store
GE Lighting - T5 Germicidal, 4-Pin Base
+ / - Hover over image to Zoom
Other Views

    T5 Germicidal, 4-Pin Base

    Manufacturer: GE Lighting
         

    T5 germicidal fluorescent lamp with 4-pin base uses special glass that transmits 254nm energy that inactivates bacteria, viruses, molds and cysts.

    • Manufacturer GE Lighting
    • Base Type G10q
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Length
    Price
    G64T5/4P/SE
    25201128
    9000
    65
    29504
    64 in.
    $
    356
    .28
    /
    EA
    25201128
    Rated Life (Hour)
    9000
    Wattage
    65
    Alternate Manufacturer Part No.
    29504
    Length
    64 in.
    $
    356
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G36T5/4P/SE
    25119933
    9000
    39
    29503
    34 in.
    $
    71
    .31
    /
    EA
    25119933
    Rated Life (Hour)
    9000
    Wattage
    39
    Alternate Manufacturer Part No.
    29503
    Length
    34 in.
    $
    71
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25201128 SKU, 25201128 ANALYTICS...
    Alternate Manufacturer Part No.
    29504
    Length
    64 in.
    Price
    $
    356
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25119933 SKU, 25119933 ANALYTICS...
    Alternate Manufacturer Part No.
    29503
    Length
    34 in.
    Price
    $
    71
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available