GE Lighting F8T5/CW T5 8W 12 in Preheat | Graybar Store
GE Lighting - T5 8W 12 in Preheat - F8T5/CW
+ / - Hover over image to Zoom
Other Views

    T5 8W 12 in Preheat

    Manufacturer: GE Lighting
    Manufacturer #: F8T5/CW
    SKU: 88112003
    $5.00
    Checking Pricing
         
    Wattage:8
    Rated Life (Hour):5000
    Initial/Mean Lumens:400/320
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F8T5/CW
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 400/320
    Product Overview:
    Cool White Starcoat® 8W T5 linear fluorescent lamp with G5 base, color temperature 4100K, 5000 rated life hours, initial/mean lumens 400/320 for full wattage lighting applications.
    • CRI 60
    • Minimum starting temperature: 50°F
    • Alternate Part Number: 10059