GE Lighting T5 8W 12 in Preheat | Graybar Store
GE Lighting - T5 8W 12 in Preheat
+ / - Hover over image to Zoom
Other Views

    T5 8W 12 in Preheat

    Manufacturer: GE Lighting
         

    T5 preheat fluorescent 12 inch lamp with miniature bi-pin base for general purpose use.

    The characteristics of fluorescent lamps vary widely according to lamp type but they generally have the following advantages:

    Low Operating Costs

    • Efficient fluorescent lamps can cost significantly less to operate over their lifetime than incandescent lamps.

    Long life

    • Life ratings for fluorescent lamps range from 36,000 to 55,000 hours based on the industry standard of 3 burning hours per start.

    Flexibility

    • Fluorescent lamps area available in a wide range of sizes, shapes, performance and wattage ratings
    See More >>
    • Manufacturer GE Lighting
    • Base Type G5
    • Bulb Shape T5
    • Length (Inch) 12
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial/Mean Lumens
    Color Temperature (Kelvin)
    Price
    F8T5/CW
    88112003
    8
    5000
    400/320
    4100
    $
    5
    .00
    /
    EA
    88112003
    Wattage
    8
    Rated Life (Hour)
    5000
    Initial/Mean Lumens
    400/320
    Color Temperature (Kelvin)
    4100
    $
    5
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F8T5/WW
    88112007
    8
    5000
    410/330
    3000
    $
    5
    .69
    /
    EA
    88112007
    Wattage
    8
    Rated Life (Hour)
    5000
    Initial/Mean Lumens
    410/330
    Color Temperature (Kelvin)
    3000
    $
    5
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F8T5/D
    88112006
    8
    5000
    330/265
    6500
    $
    7
    .54
    /
    EA
    88112006
    Wattage
    8
    Rated Life (Hour)
    5000
    Initial/Mean Lumens
    330/265
    Color Temperature (Kelvin)
    6500
    $
    7
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112003 SKU, 88112003 ANALYTICS...
    Initial/Mean Lumens
    400/320
    Color Temperature (Kelvin)
    4100
    Price
    $
    5
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112007 SKU, 88112007 ANALYTICS...
    Initial/Mean Lumens
    410/330
    Color Temperature (Kelvin)
    3000
    Price
    $
    5
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112006 SKU, 88112006 ANALYTICS...
    Initial/Mean Lumens
    330/265
    Color Temperature (Kelvin)
    6500
    Price
    $
    7
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available