GE Lighting F6T5/CW T5 6W 9 in Preheat | Graybar Store
GE Lighting - T5 6W 9 in Preheat - F6T5/CW
+ / - Hover over image to Zoom
Other Views

    T5 6W 9 in Preheat

    Manufacturer: GE Lighting
    Manufacturer #: F6T5/CW
    SKU: 88111955
    $4.93
    Checking Pricing
         
    Wattage:6
    Rated Life (Hour):5000
    Initial/Mean Lumens:295/235
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:10032
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F6T5/CW
    • Alternate Manufacturer Part No. 10032
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 4100
    Product Overview:
    Cool White Starcoat® 6W T5 linear fluorescent lamp with G5 base, color temperature 4100K, 5000 rated life hours, initial/mean lumens 295/235 for full wattage lighting applications.
    • CRI 60
    • Minimum starting temperature: 50°F