GE Lighting T5 6W 9 in Preheat | Graybar Store
GE Lighting - T5 6W 9 in Preheat
+ / - Hover over image to Zoom
Other Views

    T5 6W 9 in Preheat

    Manufacturer: GE Lighting
         

    T5 preheat fluorescent 9 inch lamp with miniature bi-pin base for general purpose use.

    The characteristics of fluorescent lamps vary widely according to lamp type but they generally have the following advantages:

    Low Operating Costs

    • Efficient fluorescent lamps can cost significantly less to operate over their lifetime than incandescent lamps.

    Long life

    • Life ratings for fluorescent lamps range from 36,000 to 55,000 hours based on the industry standard of 3 burning hours per start.

    Flexibility

    • Fluorescent lamps area available in a wide range of sizes, shapes, performance and wattage ratings
    See More >>
    • Manufacturer GE Lighting
    • Base Type G5
    • Bulb Shape T5
    • Length (Inch) 9
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial/Mean Lumens
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Price
    F6T5/CW
    88111955
    6
    5000
    295/235
    4100
    10032
    $
    4
    .93
    /
    EA
    88111955
    Wattage
    6
    Rated Life (Hour)
    5000
    Initial/Mean Lumens
    295/235
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    10032
    $
    4
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F6T5/D
    88111958
    6
    5000
    230/185
    6500
    10028
    $
    3
    .71
    /
    EA
    88111958
    Wattage
    6
    Rated Life (Hour)
    5000
    Initial/Mean Lumens
    230/185
    Color Temperature (Kelvin)
    6500
    Alternate Manufacturer Part No.
    10028
    $
    3
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111955 SKU, 88111955 ANALYTICS...
    Initial/Mean Lumens
    295/235
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    10032
    Price
    $
    4
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111958 SKU, 88111958 ANALYTICS...
    Initial/Mean Lumens
    230/185
    Color Temperature (Kelvin)
    6500
    Alternate Manufacturer Part No.
    10028
    Price
    $
    3
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available