GE Lighting F13T5/CW T5 13W 21 in Preheat | Graybar Store
GE Lighting - T5 13W 21 in Preheat - F13T5/CW
+ / - Hover over image to Zoom
Other Views

    T5 13W 21 in Preheat

    Manufacturer: GE Lighting
    Manufacturer #: F13T5/CW
    SKU: 88111640
    $7.00
    Checking Pricing
         
    Wattage:13
    Rated Life (Hour):5000
    Color Temperature (Kelvin):4100
    Initial Lumens:850
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F13T5/CW
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 850
    Product Overview:
    T5 13W linear fluorescent lamp with miniature bi-pin base, color temperature 4100K, 5000 rated life hours, initial lumens 850 for office lighting applications.
    • CRI 60
    • Minimum starting temperature: 50°F
    • Alternate Part Number: 10086