GE Lighting T5 13W 21 in Preheat | Graybar Store
GE Lighting - T5 13W 21 in Preheat
+ / - Hover over image to Zoom
Other Views

    T5 13W 21 in Preheat

    Manufacturer: GE Lighting
         

    T5 preheat miniature bi-pin base fluorescent lamp for office lighting applications.

    The characteristics of fluorescent lamps vary widely according to lamp type but they generally have the following advantages:

    Low Operating Costs

    • Efficient fluorescent lamps can cost significantly less to operate over their lifetime than incandescent lamps.

    Long life

    • Life ratings for fluorescent lamps range from 36,000 to 55,000 hours based on the industry standard of 3 burning hours per start.

    Flexibility

    • Fluorescent lamps area available in a wide range of sizes, shapes, performance and wattage ratings
    See More >>
    • Manufacturer GE Lighting
    • Base Type G5
    • Bulb Shape T5
    • Length (Inch) 21
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Color Temperature (Kelvin)
    Initial Lumens
    Price
    F13T5/CW
    88111640
    13
    5000
    4100
    850
    $
    7
    .00
    /
    EA
    88111640
    Wattage
    13
    Rated Life (Hour)
    5000
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    850
    $
    7
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F13T5/WW
    89027919
    13
    5000
    3000
    870
    $
    8
    .23
    /
    EA
    89027919
    Wattage
    13
    Rated Life (Hour)
    5000
    Color Temperature (Kelvin)
    3000
    Initial Lumens
    870
    $
    8
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111640 SKU, 88111640 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    850
    Price
    $
    7
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89027919 SKU, 89027919 ANALYTICS...
    Color Temperature (Kelvin)
    3000
    Initial Lumens
    870
    Price
    $
    8
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available