GE Lighting 6T41/2/1 T4.5 Candelabra Clear Appliance Lamp, 130V | Graybar Store
GE Lighting - T4.5 Candelabra Clear Appliance Lamp, 130V - 6T41/2/1
+ / - Hover over image to Zoom
Other Views

    T4.5 Candelabra Clear Appliance Lamp, 130V

    Manufacturer: GE Lighting
    Manufacturer #: 6T41/2/1
    SKU: 88111454
    $5.83
    Checking Pricing
         
    Initial Lumens:42
    Packaging:100 Per Case
    Rated Life (Hour):1500
    Wattage:6
    Alternate Manufacturer Part No.:11764
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 6T41/2/1
    • Alternate Manufacturer Part No. 11764
    • Base Type Candelabra
    • Bulb Shape T4.5
    • Initial Lumens 42
    • Rated Life (Hour) 1500
    Product Overview:
    Clear 6W 130V T4.5 incandescent appliance indicator lamp with candelabra base, 42 initial lumens and 1500 rated life hours.
    • Filament Type C-7A
    • Maximum Overall Length 1.87 Inch
    • Light Center Length 1.31 Inch