GE Lighting Q60G9/CD T4 Quartzline® Halogen, G9, 60W, 2800K | Graybar Store
GE Lighting - T4 Quartzline® Halogen, G9, 60W, 2800K - Q60G9/CD
+ / - Hover over image to Zoom
Other Views

    T4 Quartzline® Halogen, G9, 60W, 2800K

    Manufacturer: GE Lighting
    Manufacturer #: Q60G9/CD
    SKU: 25119789
    $11.29
    Checking Pricing
         
    Color Temperature (Kelvin):2800
    Initial Lumens:780
    Packaging:5 Per Case
    Rated Life (Hour):3000
    Wattage:60
    Voltage Rating:120
    Alternate Manufacturer Part No.:16756
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q60G9/CD
    • Alternate Manufacturer Part No. 16756
    • Base Type G9
    • Bulb Shape T4
    • Color Temperature (Kelvin) 2800
    • Initial Lumens 780
    Product Overview:
    GE halogen 60 watt T4 2-pack with 3000 rated life hours.