GE Lighting Q40G9/F/CD T4 Quartzline® Halogen, G9, 40W | Graybar Store
GE Lighting - T4 Quartzline® Halogen, G9, 40W - Q40G9/F/CD
+ / - Hover over image to Zoom
Other Views

    T4 Quartzline® Halogen, G9, 40W

    Manufacturer: GE Lighting
    Manufacturer #: Q40G9/F/CD
    SKU: 25175715
    $11.29
    Checking Pricing
         
    Color Temperature (Kelvin):0
    Initial Lumens:0
    Packaging:5 Per Case
    Rated Life (Hour):3000
    Wattage:40
    Voltage Rating:120
    Alternate Manufacturer Part No.:81301
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q40G9/F/CD
    • Alternate Manufacturer Part No. 81301
    • Base Type G9
    • Bulb Shape T4
    • Color Temperature (Kelvin) 0
    • Initial Lumens 0
    Product Overview:
    GE halogen 40 watt T4 with 3000 rated life hours.