GE Lighting Q100CL/DC/2V T4 Double Contact Bayonet | Graybar Store
GE Lighting - T4 Double Contact Bayonet - Q100CL/DC/2V
+ / - Hover over image to Zoom
Other Views

    T4 Double Contact Bayonet

    Manufacturer: GE Lighting
    Manufacturer #: Q100CL/DC/2V
    SKU: 88112314
    $57.36
    Checking Pricing
         
    Wattage:100
    Rated Life (Hour):750
    Initial Lumens:1800
    Color Temperature (Kelvin):2950
    Voltage Rating:120
    Alternate Manufacturer Part No.:44386
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q100CL/DC/2V
    • Color Clear
    • Alternate Manufacturer Part No. 44386
    • Base Type BA15d
    • Bulb Shape T4
    • Color Temperature (Kelvin) 2950
    Product Overview:
    T4 Halogen lamp 100W with DC bayonet base, color temperature 2950K, 750 rated life hours, initial lumens 1800 for photography applications.
    • Filament Type CC-2V
    • Maximum Overall Length 2.44 Inch
    • Light Center Length 1.38 Inch