GE Lighting Q500CL/DC T4 Double Contact Bayonet, 500W, 120V, Clear | Graybar Store
GE Lighting - T4 Double Contact Bayonet, 500W, 120V, Clear - Q500CL/DC
+ / - Hover over image to Zoom
Other Views

    T4 Double Contact Bayonet, 500W, 120V, Clear

    Manufacturer: GE Lighting
    Manufacturer #: Q500CL/DC
    SKU: 88112371
    $36.82
    Checking Pricing
         
    Wattage:500
    Rated Life (Hour):2000
    Initial Lumens:10450
    Color Temperature (Kelvin):2950
    Voltage Rating:120
    Alternate Manufacturer Part No.:43710
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q500CL/DC
    • Color Clear
    • Alternate Manufacturer Part No. 43710
    • Base Type BA15d
    • Bulb Shape T4
    • Color Temperature (Kelvin) 2950
    Product Overview:
    Clear T4 Halogen lamp 500W 120V with DC bayonet base, color temperature 2950K, 2000 rated life hours, initial lumens 10450 for photography applications.
    • Filament Type CC-8
    • Maximum Overall Length 3.44 Inch
    • Light Center Length 2.13 Inch