GE Lighting Q250CL/DC-130 T4 Double Contact Bayonet, 250W, 130V, Clear | Graybar Store
GE Lighting - T4 Double Contact Bayonet, 250W, 130V, Clear - Q250CL/DC-130
+ / - Hover over image to Zoom
Other Views

    T4 Double Contact Bayonet, 250W, 130V, Clear

    Manufacturer: GE Lighting
    Manufacturer #: Q250CL/DC-130
    SKU: 88112348
    $23.64
    Checking Pricing
         
    Wattage:250
    Rated Life (Hour):2000
    Initial Lumens:5000
    Color Temperature (Kelvin):2950
    Voltage Rating:130
    Alternate Manufacturer Part No.:43698
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q250CL/DC-130
    • Color Clear
    • Alternate Manufacturer Part No. 43698
    • Base Type BA15d
    • Bulb Shape T4
    • Color Temperature (Kelvin) 2950
    Product Overview:
    T4 Halogen lamp 250W 130V with DC bayonet base, color temperature 2950K, 2000 rated life hours, initial lumens 5000 for photography applications.
    • Filament Type CC-8
    • Maximum Overall Length 3 Inch
    • Light Center Length 1.63 Inch