GE Lighting Q250DC-120 T4 Double Contact Bayonet, 250W, 120V, Frosted | Graybar Store
GE Lighting - T4 Double Contact Bayonet, 250W, 120V, Frosted - Q250DC-120
+ / - Hover over image to Zoom
Other Views

    T4 Double Contact Bayonet, 250W, 120V, Frosted

    Manufacturer: GE Lighting
    Manufacturer #: Q250DC-120
    SKU: 88112351
    $33.36
    Checking Pricing
         
    Wattage:250
    Rated Life (Hour):2000
    Initial Lumens:4850
    Color Temperature (Kelvin):2950
    Voltage Rating:120
    Alternate Manufacturer Part No.:43701
    Color:Frost
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q250DC-120
    • Color Frost
    • Alternate Manufacturer Part No. 43701
    • Base Type BA15d
    • Bulb Shape T4
    Product Overview:
    T4 Halogen frosted lamp 250W 120V with DC bayonet base, color temperature 2950K, 2000 rated life hours, initial lumens 4850 for photography applications.
    • Filament Type CC-8
    • Maximum Overall Length 3.0 Inch
    • Light Center Length 1.63 Inch