GE Lighting 755-6.3 T3.25 6.3V Miniature Lamp | Graybar Store
GE Lighting - T3.25 6.3V Miniature Lamp - 755-6.3
+ / - Hover over image to Zoom
Other Views

    T3.25 6.3V Miniature Lamp

    Manufacturer: GE Lighting
    Manufacturer #: 755-6.3
    SKU: 88113147
    $1.25
    Checking Pricing
         
    Wattage:1
    Rated Life (Hour):20000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 755-6.3
    • Base Type BA9S
    • Bulb Shape T3.25
    • Rated Life (Hour) 20000
    Product Overview:
    T3.25 low voltage 1W appliance indicator lamp with 20,000 rated life hours.
    • Miniature-T and TL shape
    • Miniature bayonet (Ba9s) base
    • Atmosphere: Vacuum
    • Filament: C-2R
    • Alternate part number: 26591