GE Lighting 757-UNIT-28 T3.25 28V Miniature Lamp | Graybar Store
GE Lighting - T3.25 28V Miniature Lamp - 757-UNIT-28
+ / - Hover over image to Zoom
Other Views

    T3.25 28V Miniature Lamp

    Manufacturer: GE Lighting
    Manufacturer #: 757-UNIT-28
    SKU: 88113149
    $1.40
    Checking Pricing
         
    Wattage:2.2
    Rated Life (Hour):15000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 757-UNIT-28
    • Base Type BA9S
    • Bulb Shape T3.25
    • Rated Life (Hour) 15000
    • Volts 28
    • Wattage 2.2
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    T3.25 low voltage 2.2W appliance indicator lamp with 15,000 rated life hours.
    • Miniature-T and TL shape
    • Miniature bayonet (Ba9s) base
    • Atmosphere: Vacuum
    • Filament: C-2F
    • Alternate part number: 81655