Bussmann (Eaton) T300 Series Class T 300VAC/DC Fuse Block With Box Lug | Graybar Store
Bussmann (Eaton) - T300 Series Class T 300VAC/DC Fuse Block With Box Lug
+ / - Hover over image to Zoom
Other Views

    T300 Series Class T 300VAC/DC Fuse Block With Box Lug

    Manufacturer: Bussmann (Eaton)
         

    Bussmann T300 (300V) fuse blocks are for use with Class T fuses.

    • Provide 1-, 2- and 3-Pole Housing For 300VAC Class T Fuses
    • Short Circuit Current Rating of 200kA RMS Sym.
    • Class T Fuse Blocks Have a Small Foot Print, Providing Substantial Space Savings in Equipment
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Application 300Vac/dc or Less Control Systems; 300Vac/dc or Less Individual Control Circuits
    • Fuse Type T
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Use With
    Standard
    Connection
    Material
    Price
    T30100-3CR
    89009520
    100A
    300V
    3-Pole
    $
    138
    .14
    /
    EA
    89009520
    Amps
    100A
    Voltage Rating
    300V
    Pole
    3-Pole
    Use With
    Standard
    Connection
    Material
    $
    138
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T30030-2CR
    88049333
    30A
    300 V
    2-Pole
    Class T Fuses
    CE; CSA Certified; UL 4248; UL Listed
    Box Lug
    Phenolic
    $
    34
    .84
    /
    EA
    88049333
    Amps
    30A
    Voltage Rating
    300 V
    Pole
    2-Pole
    Use With
    Class T Fuses
    Standard
    CE; CSA Certified; UL 4248; UL Listed
    Connection
    Box Lug
    Material
    Phenolic
    $
    34
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T30200-3C
    97228767
    200A
    300 V
    3-Pole
    Class T Fuses
    CE; CSA Certified; UL 4248; UL Listed
    Box Lug
    Phenolic
    $
    510
    .70
    /
    EA
    97228767
    Amps
    200A
    Voltage Rating
    300 V
    Pole
    3-Pole
    Use With
    Class T Fuses
    Standard
    CE; CSA Certified; UL 4248; UL Listed
    Connection
    Box Lug
    Material
    Phenolic
    $
    510
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T30060-3CR
    88049336
    60A
    300 V
    3-Pole
    Class T Fuses
    CE; CSA Certified; UL 4248; UL Listed
    Box Lug
    Phenolic
    $
    44
    .52
    /
    EA
    88049336
    Amps
    60A
    Voltage Rating
    300 V
    Pole
    3-Pole
    Use With
    Class T Fuses
    Standard
    CE; CSA Certified; UL 4248; UL Listed
    Connection
    Box Lug
    Material
    Phenolic
    $
    44
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89009520 SKU, 89009520 ANALYTICS...
    Pole
    3-Pole
    Use With
    Standard
    Connection
    Material
    Price
    $
    138
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88049333 SKU, 88049333 ANALYTICS...
    Pole
    2-Pole
    Use With
    Class T Fuses
    Standard
    CE; CSA Certified; UL 4248; UL Listed
    Connection
    Box Lug
    Material
    Phenolic
    Price
    $
    34
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97228767 SKU, 97228767 ANALYTICS...
    Pole
    3-Pole
    Use With
    Class T Fuses
    Standard
    CE; CSA Certified; UL 4248; UL Listed
    Connection
    Box Lug
    Material
    Phenolic
    Price
    $
    510
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88049336 SKU, 88049336 ANALYTICS...
    Pole
    3-Pole
    Use With
    Class T Fuses
    Standard
    CE; CSA Certified; UL 4248; UL Listed
    Connection
    Box Lug
    Material
    Phenolic
    Price
    $
    44
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available