GE Lighting Q150T3/117/CL/CD T3 R7s Recessed Single Contact | Graybar Store
GE Lighting - T3 R7s Recessed Single Contact - Q150T3/117/CL/CD
+ / - Hover over image to Zoom
Other Views

    T3 R7s Recessed Single Contact

    Manufacturer: GE Lighting
    Manufacturer #: Q150T3/117/CL/CD
    SKU: 98307605
    $21.08
    Checking Pricing
         
    Wattage:150
    Rated Life (Hour):1500
    Initial Lumens:2400
    Color Temperature (Kelvin):2950
    Alternate Manufacturer Part No.:27449
    Voltage Rating:120
    Length:4.69 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q150T3/117/CL/CD
    • Alternate Manufacturer Part No. 27449
    • Base Type R7s
    • Brand Quartzline
    • Bulb Shape T3
    • Color Temperature (Kelvin) 2950
    Product Overview:
    Halogen 150W T3 lamp with R7s base, color temperature 2950K, 1500 rated life hours, initial lumens 2400 for use in outdoor carriage and post lights.
    • Filament Type C-8
    • Clear Bulb Finish